Motion
BD-818
Non-Impact Socket - Imperial, 3/8 in Drive Size, 9/16 in Socket Size, 8 PT, Standard Type, Polished Chrome Finish
Mi Item #02380021
MFR #BD-818
Price$14.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 3/8 in Drive Size, 9/16 in Socket Size, 8 PT, Standard Type, Polished Chrome Finish
Mi Item #02380021
MFR #BD-818

Mfr description
BD-818 3/8 DRSTD SKT, 8-PT, 9/16
  • SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • 8 point sockets designed for quick engagement on 4 point fasteners
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.53/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Length/Diameter
    17/32 in
  • Overall Length
    1.1250 in
  • Socket Size
    9/16 in

Details

  • Finish Coating
    Polished Chrome
  • Material
    50BV30 Chrome Vanadium Steel (CR-V)
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    8 PT
  • Socket Type
    Standard
  • UPC_NO
    662459210852
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)