Motion
BD-820
Non-Impact Socket - Imperial, 3/8 in Drive Size, 5/8 in Socket Size, 8 PT, Standard Type, Polished Chrome Finish
MI ITEM #02380022
MFR #BD-820
List Price$16.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 3/8 in Drive Size, 5/8 in Socket Size, 8 PT, Standard Type, Polished Chrome Finish
MI ITEM #02380022
MFR #BD-820

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.21/each for your price

Overview

Mfr description
BD-820 3/8 DRSTD SKT, 8-PT, 5/8
  • SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • 8 point sockets designed for quick engagement on 4 point fasteners

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    5/8 in
  • Socket Points
    8 PT
  • Finish Coating
    Polished Chrome
  • Material
    50BV30 Chrome Vanadium Steel (CR-V)
  • Overall Length
    1.1250 in
  • UPC_NO
    662459210869
  • Shaft Style
    Standard Straight
  • Length/Diameter
    19/32 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text