Motion
BU-1216
Non-Impact Socket - Imperial, 3/8 in Drive Size, 1/2 in Socket Size, 12 PT, Standard Type, Polished Chrome Finish
MI ITEM #02380025
MFR #BU-1216
Price$38.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 3/8 in Drive Size, 1/2 in Socket Size, 12 PT, Standard Type, Polished Chrome Finish
MI ITEM #02380025
MFR #BU-1216

Mfr description
BU-1216 3/8 DR UNIV SKT, 12-PT, 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.62/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Length/Diameter
    11/32 in
  • Overall Length
    1.7813 in
  • Socket Size
    1/2 in

Details

  • Finish Coating
    Polished Chrome
  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Flex Joint
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    662459211521

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)