Motion
BU-1220
Non-Impact Socket - Imperial, 3/8 in Drive Size, 5/8 in Socket Size, 12 PT, Standard Type
Mi Item #02380027
MFR #BU-1220
Price$45.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 3/8 in Drive Size, 5/8 in Socket Size, 12 PT, Standard Type
Mi Item #02380027
MFR #BU-1220

Mfr description
BU-1220 3/8 DR UNIV SKT, 12-PT, 5/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.53/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1.7813 in
  • Socket Size
    5/8 in

Details

  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Flex Joint
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    662459211545
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)