Motion
BM-1221
Non-Impact Socket - Metric, 3/8 in Drive Size, 21 mm Socket Size, 12 PT, Standard Type
MI ITEM #02380030
MFR #BM-1221
List Price$11.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, 3/8 in Drive Size, 21 mm Socket Size, 12 PT, Standard Type
MI ITEM #02380030
MFR #BM-1221

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.09/each for your price

Overview

Mfr description
BM-1221 3/8 DRSTD SKT, 12-PT, 21MM

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Metric
  • Socket Size
    21 mm
  • Socket Points
    12 PT
  • Material
    Alloy Steel
  • Overall Length
    1.2500 in
  • UPC_NO
    662459212405
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text