Motion
BM-1223
Non-Impact Socket - Metric, 3/8 in Drive Size, 23 mm Socket Size, 12 PT, Standard Type
Mi Item #02380032
MFR #BM-1223
Price$12.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, 3/8 in Drive Size, 23 mm Socket Size, 12 PT, Standard Type
Mi Item #02380032
MFR #BM-1223

Mfr description
BM-1223 3/8 DRSTD SKT, 12-PT, 23MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.12/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1.3125 in
  • Socket Size
    23 mm

Details

  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    662459212429
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)