Motion
BM-622
Non-Impact Socket - Metric, 3/8 in Drive Size, 22 mm Socket Size, 6 PT, Standard Type
MI ITEM #02380037
MFR #BM-622
List Price$11.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, 3/8 in Drive Size, 22 mm Socket Size, 6 PT, Standard Type
MI ITEM #02380037
MFR #BM-622

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.41/each for your price

Overview

Mfr description
BM-622 3/8 DRSTD SKT, 6-PT, 22MM

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Metric
  • Socket Size
    22 mm
  • Socket Points
    6 PT
  • Overall Length
    1.2813 in
  • UPC_NO
    662459212221
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text