Motion
MD-612
Non-Impact Socket - Imperial, 1/4 in Drive Size, 3/8 in Socket Size, 6 PT, Deep Type
MI ITEM #02380056
MFR #MD-612
Your Price$11.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/4 in Drive Size, 3/8 in Socket Size, 6 PT, Deep Type
MI ITEM #02380056
MFR #MD-612

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.11/each(List $12.78)

Overview

Mfr description
MD-612 3/8 DR. DEEP SKT, 6-PT, 12MM

Specifications

  • Drive Size
    1/4 in
  • Measurement System
    Imperial
  • Socket Size
    3/8 in
  • Socket Points
    6 PT
  • Material
    Alloy Steel
  • Overall Length
    2.0000 in
  • UPC_NO
    662459200976
  • Shaft Style
    Standard Deep
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text