Motion
TS38375
Non-Impact Socket - Imperial, 3/8 in Drive Size, 3/8 in Socket Size, Standard Type
MI ITEM #02380057
MFR #TS38375
List Price$36.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 3/8 in Drive Size, 3/8 in Socket Size, Standard Type
MI ITEM #02380057
MFR #TS38375

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.89/each for your price

Overview

Mfr description
TS38375 3/8 DR. TURBOSOCKET, 3/8

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    3/8 in
  • Overall Length
    1.2500 in
  • UPC_NO
    662459213204
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought