Motion
TS38394
Non-Impact Socket - Metric, 3/8 in Drive Size, 10 mm Socket Size, Standard Type
Mi Item #02380058
MFR #TS38394
Price$45.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, 3/8 in Drive Size, 10 mm Socket Size, Standard Type
Mi Item #02380058
MFR #TS38394

Mfr description
TS38394 3/8 DR. TURBOSOCKET, 10MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.30/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1.2500 in
  • Socket Size
    10 mm

Details

  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard
  • UPC_NO
    662459213273
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)