Motion
TS38551
Non-Impact Socket - Metric, 3/8 in Drive Size, 14 mm Socket Size, Standard Type
MI ITEM #02380063
MFR #TS38551
Price$50.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, 3/8 in Drive Size, 14 mm Socket Size, Standard Type
MI ITEM #02380063
MFR #TS38551

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$50.60/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1.2500 in
  • Socket Size
    14 mm

Details

  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard
  • UPC_NO
    662459213303

Overview

Mfr description
TS38551 3/8 DR. TURBOSOCKET, 14MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought