Motion
TS38669
Non-Impact Socket - Metric, 3/8 in Drive Size, 17 mm Socket Size, Standard Type
Mi Item #02380067
MFR #TS38669
Price$54.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, 3/8 in Drive Size, 17 mm Socket Size, Standard Type
Mi Item #02380067
MFR #TS38669

Mfr description
TS38669 3/8 DR. TURBOSOCKET, 17MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.36/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1.4063 in
  • Socket Size
    17 mm

Details

  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard
  • UPC_NO
    662459213327
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)