Motion
TS38687
Non-Impact Socket - Imperial, 3/8 in Drive Size, 11/16 in Socket Size, Standard Type
Mi Item #02380068
MFR #TS38687
Price$55.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 3/8 in Drive Size, 11/16 in Socket Size, Standard Type
Mi Item #02380068
MFR #TS38687

Mfr description
TS38687 3/8 DR. TURBOSOCKET, 11/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.02/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1.4063 in
  • Socket Size
    11/16 in

Details

  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard
  • UPC_NO
    662459213259
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)