Motion
TS50812
Non-Impact Socket - Imperial, 1/2 in Drive Size, 13/16 in Socket Size, Standard Type
MI ITEM #02380072
MFR #TS50812
Price$47.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/2 in Drive Size, 13/16 in Socket Size, Standard Type
MI ITEM #02380072
MFR #TS50812

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$47.50/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1.6563 in
  • Socket Size
    13/16 in

Details

  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard
  • UPC_NO
    662459223012

Overview

Mfr description
TS50812 1/2 DR. TURBOSOCKET, 13/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought