Motion
TS50875
Turbosocket Non-Impact Socket - Imperial, 1/2 in Drive Size, 7/8 in Socket Size, Standard Type, Black Industrial Finish
MI ITEM #02380073
MFR #TS50875
Your Price$42.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Turbosocket Non-Impact Socket - Imperial, 1/2 in Drive Size, 7/8 in Socket Size, Standard Type, Black Industrial Finish
MI ITEM #02380073
MFR #TS50875

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$42.27/each(List $48.61)

Overview

Mfr description
TS50875 1/2 DR. TURBOSOCKET, 7/8

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    7/8 in
  • Finish Coating
    Black Industrial
  • Overall Length
    1.6563 in
  • UPC_NO
    662459223029
  • Shaft Style
    Standard Straight
  • Length/Diameter
    7/8 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text