Motion
TS50937
Non-Impact Socket - Imperial, 1/2 in Drive Size, 15/16 in Socket Size, Standard Type
MI ITEM #02380074
MFR #TS50937
List Price$49.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/2 in Drive Size, 15/16 in Socket Size, Standard Type
MI ITEM #02380074
MFR #TS50937

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.72/each for your price

Overview

Mfr description
TS50937 1/2 DR. TURBOSOCKET, 15/16

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    15/16 in
  • Overall Length
    1.6563 in
  • UPC_NO
    662459223036
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text