Motion
TS51709
Turbosocket Non-Impact Socket - Metric, 1/2 in Drive Size, 18 mm Socket Size, Standard Type, Black Industrial Finish
Mi Item #02380079
MFR #TS51709
Price$60.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Turbosocket Non-Impact Socket - Metric, 1/2 in Drive Size, 18 mm Socket Size, Standard Type, Black Industrial Finish
Mi Item #02380079
MFR #TS51709

Mfr description
TS51709 1/2 DR. TURBOSOCKET, 18MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.55/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Length/Diameter
    23/32 in
  • Overall Length
    1.6563 in
  • Socket Size
    18 mm

Details

  • Finish Coating
    Black Industrial
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard
  • UPC_NO
    662459223098
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)