Motion
TS51750
Non-Impact Socket - Metric, 1/2 in Drive Size, 19 mm Socket Size, Standard Type
Mi Item #02380080
MFR #TS51750
Price$60.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, 1/2 in Drive Size, 19 mm Socket Size, Standard Type
Mi Item #02380080
MFR #TS51750

Mfr description
TS51750 1/2 DR. TURBOSOCKET, 19MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.75/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1.6563 in
  • Socket Size
    19 mm

Details

  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard
  • UPC_NO
    662459223104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)