Motion
TS51827
Non-Impact Socket - Metric, 1/2 in Drive Size, 21 mm Socket Size, Standard Type
MI ITEM #02380081
MFR #TS51827
List Price$50.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, 1/2 in Drive Size, 21 mm Socket Size, Standard Type
MI ITEM #02380081
MFR #TS51827

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.38/each for your price

Overview

Mfr description
TS51827 1/2 DR. TURBOSOCKET, 21MM

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Metric
  • Socket Size
    21 mm
  • Overall Length
    1.6563 in
  • UPC_NO
    662459223111
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought