Motion
12-630
Impact Socket - 15/16 in Socket Size, 3/8 in Drive, 6 PT, Deep Type, Black Finish
Mi Item #02380084
MFR #12-630
Price$14.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 15/16 in Socket Size, 3/8 in Drive, 6 PT, Deep Type, Black Finish
Mi Item #02380084
MFR #12-630

Mfr description
12-630 3/8 DR DP IMP SKT, 6-PT, 15/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.80/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2-3/4 in
  • Socket Size
    15/16 in

Details

  • Color Finish
    Black
  • Finish Coating
    Black
  • Measurement System
    Imperial
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • UPC_NO
    662459250407
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)