Overview
Mfr description
2-626 3/8 DR IMP SKT, 6-PT, 13/16
Specifications
- Drive Size3/8 in
- Measurement SystemImperial
- Socket Size13/16 in
- Socket Points6 PT
- Overall Length1-1/4 in
- Finish CoatingBlack
- Shaft StyleStandard Straight
- UPC_NO662459250193
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data