Motion
BS-71CBA
Ratchet - Pear Head Shape, Fixed Head, Standard Release Type, 1/2 in Drive Size, 15-13/16 in Overall Length
MI ITEM #02380102
MFR #BS-71CBA
Price$110.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Pear Head Shape, Fixed Head, Standard Release Type, 1/2 in Drive Size, 15-13/16 in Overall Length
MI ITEM #02380102
MFR #BS-71CBA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$110.28/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    15-13/16 in

Details

  • Flexible Head
    Fixed Head
  • Grip Style
    Ergonomic
  • Head Shape
    Pear
  • Release Type
    Standard
  • Reversing Style
    Standard Reverse

Overview

Mfr description
BS-71CBA 1/2 DR. CONSTR. RATCHET
  • 36 tooth gear with 10° of engagement allows engagement in tight working areas
  • Extra-large shift lever reverses action instantly and easily, even when wearing gloves
  • Tapered spud handle easily lines up bolt holes
  • Repair kit #BS-71ARKA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought