Overview
Mfr description
S-10A 1/2 DR. SPEEDER, 13-7/16
- Chrome plating provides increased protection from rust and corrosion
- Drive handles provide extra leverage with greater strength than ratchets
- Speeder handle is ideal for fast turn down of fasteners
Specifications
- Drive Size1/2 in
- Overall Length13-5/8 in
- Weight1.24 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data