Motion
S-52LAB
Ratchet - Round Head Shape, Fixed Head, Standard Release Type, 1/2 in Drive Size, 11-5/16 in Overall Length
Mi Item #02380108
MFR #S-52LAB
Price$103.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Round Head Shape, Fixed Head, Standard Release Type, 1/2 in Drive Size, 11-5/16 in Overall Length
Mi Item #02380108
MFR #S-52LAB

Mfr description
S-52LAB 1/2 DR. LINEMAN'S RATCHET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.75/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    11-5/16 in

Details

  • Flexible Head
    Fixed Head
  • Grip Style
    Knurled Grip
  • Head Shape
    Round
  • Release Type
    Standard
  • Reversing Style
    Standard Reverse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)