Motion
SB-40AA
Handle - 1/2 in Drive, 10-13/16 in Length, Handle
Mi Item #02380116
MFR #SB-40AA
Price$61.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle - 1/2 in Drive, 10-13/16 in Length, Handle
Mi Item #02380116
MFR #SB-40AA

Mfr description
SB-40AA 1/2 DR. FLEX HANDLE, 10 , BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.11/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Length/Diameter
    10-13/16 in
  • Weight
    1.65 lbs

Details

  • Accessory Type
    Handle
  • Additional Details
    Knurled
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)