Specifications
Dimensions
- Drive Size1/2 in, 3/4 in
- Length/Diameter1-15/16 in
- Weight0.34 lbs
Details
- Accessory TypeSocket Adapter
- Additional DetailsBlack Industrial Finish
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)