Specifications
Dimensions
- Drive Size1/2 in, 5/8 in
- Length/Diameter2-3/4 in
- Weight0.27 lbs
Details
- Accessory TypeSocket Extension
- Additional DetailsBlack Industrial Finish
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)