Motion
SA-10A-3P
Non-Impact Socket - 1/2 in Drive Size, 3 in Socket Size, Phillips Bit, Phillips Bit Type, Polished Chrome Finish
Mi Item #02380125
MFR #SA-10A-3P
Price$21.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/2 in Drive Size, 3 in Socket Size, Phillips Bit, Phillips Bit Type, Polished Chrome Finish
Mi Item #02380125
MFR #SA-10A-3P

Mfr description
SA-10A-3P 1/2 DR. PHILLIPS SKT, 3-PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.14/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    2.2500 in
  • Socket Size
    3 in

Details

  • Finish Coating
    Polished Chrome
  • Shaft Style
    Bit
  • Socket Points
    Phillips Bit
  • Socket Type
    Phillips Bit
  • UPC_NO
    662459222022
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)