Motion
SA-10A-3S
Non-Impact Socket - Imperial, 1/2 in Drive Size, 23/64 x 0.061 in Socket Size, Slotted Bit, Slotted Bit Type, Polished Chrome Finish
Mi Item #02380126
MFR #SA-10A-3S
Price$26.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/2 in Drive Size, 23/64 x 0.061 in Socket Size, Slotted Bit, Slotted Bit Type, Polished Chrome Finish
Mi Item #02380126
MFR #SA-10A-3S

Mfr description
SA-10A-3S 1/2 DR. SLOT BIT SKT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.08/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    2.2813 in
  • Socket Size
    23/64 x 0.061 in

Details

  • Finish Coating
    Polished Chrome
  • Measurement System
    Imperial
  • Shaft Style
    Bit
  • Socket Points
    Slotted Bit
  • Socket Type
    Slotted Bit
  • UPC_NO
    662459222008
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)