Motion
SA-10LA
Non-Impact Socket - Imperial, 1/2 in Drive Size, 5/16 in Socket Size, Hex Bit, Standard Type
MI ITEM #02380127
MFR #SA-10LA
List Price$24.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/2 in Drive Size, 5/16 in Socket Size, Hex Bit, Standard Type
MI ITEM #02380127
MFR #SA-10LA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.09/each for your price

Overview

Mfr description
SA-10LA 1/2 DR. LONG HEX BIT SKT, 5/

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    5/16 in
  • Socket Points
    Hex Bit
  • Overall Length
    4.5000 in
  • UPC_NO
    662459221919
  • Shaft Style
    Bit
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text