Specifications
Dimensions
- Drive Size1/2 in
- Overall Length2.2500 in
- Socket SizeP4
Details
- Shaft StyleBit
- Socket PointsPhillips Bit
- Socket TypeStandard
- UPC_NO662459222039
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)