Motion
SA-16A
Non-Impact Socket - Imperial, 1/2 in Drive Size, 1/2 in Socket Size, Hex Bit, Standard Type, Polished Chrome Finish
MI ITEM #02380133
MFR #SA-16A
Your Price$22.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/2 in Drive Size, 1/2 in Socket Size, Hex Bit, Standard Type, Polished Chrome Finish
MI ITEM #02380133
MFR #SA-16A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.28/each(List $25.63)

Overview

Mfr description
SA-16A 1/2 DR. HEX BIT SKT, 1/2

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    1/2 in
  • Socket Points
    Hex Bit
  • Finish Coating
    Polished Chrome
  • Material
    Alloy Steel
  • Overall Length
    2.2500 in
  • UPC_NO
    662459221834
  • Shaft Style
    Bit
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text