Motion
ST-619
Non-Impact Socket - Imperial, 1/2 in Drive Size, 19/32 in Socket Size, 6 PT, Standard Type
MI ITEM #02380144
MFR #ST-619
List Price$11.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/2 in Drive Size, 19/32 in Socket Size, 6 PT, Standard Type
MI ITEM #02380144
MFR #ST-619

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.79/each for your price

Overview

Mfr description
ST-619 1/2 DRSTD SKT, 6-PT, 19/32

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    19/32 in
  • Socket Points
    6 PT
  • Material
    Alloy Steel
  • Overall Length
    1.5000 in
  • UPC_NO
    662459220745
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text