Motion
ST-834
Non-Impact Socket - Imperial, 1/2 in Drive Size, 1-1/16 in Socket Size, 8 PT, Standard Type, Polished Chrome Finish
MI ITEM #02380158
MFR #ST-834
Your Price$40.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/2 in Drive Size, 1-1/16 in Socket Size, 8 PT, Standard Type, Polished Chrome Finish
MI ITEM #02380158
MFR #ST-834

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$40.92/each(List $47.07)

Overview

Mfr description
ST-834 1/2 DRSTD SKT, 8-PT,1-1/16
  • SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • 8 point sockets are designed for quick engagement on 4 point fasteners

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    1-1/16 in
  • Socket Points
    8 PT
  • Finish Coating
    Polished Chrome
  • Material
    Alloy Steel
  • Overall Length
    1.9375 in
  • UPC_NO
    662459221025
  • Shaft Style
    Standard Straight
  • Length/Diameter
    13/16 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought