1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WILLIAMS TOOLS
14-636
Impact Socket - 36 mm Socket Size, 1/2 in Drive, 6 PT, Deep Type, Black Oxide Finish
MI ITEM #
02380175
MFR #
14-636
Price
$26.05
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Impact Sockets
WILLIAMS TOOLS 14-636
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WILLIAMS TOOLS
14-636
Impact Socket - 36 mm Socket Size, 1/2 in Drive, 6 PT, Deep Type, Black Oxide Finish
MI ITEM #
02380175
MFR #
14-636
Mfr description
14-636 1/2 DR DP IMP SKT, 6-PT, 1-1/8
SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
Designed for maximum engagement on 6 point fasteners
Suitable for use with pneumatic and electric impact wrenches
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$26
.05
/each
Add to Cart
Specifications
Dimensions
Drive Size
1/2 in
Overall Length
3.5000 in
Socket Size
36 mm
Details
Finish Coating
Black Oxide
Measurement System
Imperial
Shaft Style
Standard Deep
Socket Points
6 PT
Socket Type
Deep
UPC_NO
662459252623
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items