Overview
Mfr description
4-646 1/2 DR IMP SKT, 6-PT, 1-7/16
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for maximum engagement on 6 point fasteners
- Suitable for use with pneumatic and electric impact wrenches
- Specially heat-treated for impact use to provide long life, safety, and durability
Specifications
- Drive Size1/2 in
- Measurement SystemImperial
- Socket Size1-7/16 in
- Socket Points6 PT
- Overall Length2 in
- Finish CoatingBlack
- Shaft StyleStandard Straight
- UPC_NO662459252371
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data