Motion
4M-636
Impact Socket - 36 mm Socket Size, 1/2 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #02380209
MFR #4M-636
Your Price$33.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 36 mm Socket Size, 1/2 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #02380209
MFR #4M-636

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.24/each(List $38.23)

Overview

Mfr description
4M-636 1/2 DR . IMPACT SKT, 6-PT, 36M

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Metric
  • Socket Size
    36 mm
  • Socket Points
    6 PT
  • Overall Length
    2.2500 in
  • Finish Coating
    Black Oxide
  • Shaft Style
    Standard Straight
  • UPC_NO
    662459253736
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text