Specifications
Dimensions
- Drive Size3/4 in
- Length/Diameter19-1/4 in
- Weight3.80 lbs
Details
- Accessory TypeHandle
- Additional DetailsKnurled
- MaterialAlloy Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)