Specifications
Dimensions
- Drive Size3/4 in
- Length/Diameter15-1/2 in
- Weight3.29 lbs
Details
- Accessory TypeSocket Extension
- Additional DetailsRust and Corrosion Protection
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)