Specifications
Dimensions
- Drive Size3/4 in
- Length/Diameter4-1/16 in
- Weight1.20 lbs
Details
- Accessory TypeSocket Universal Joint
- Additional DetailsChrome Plated
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)