Motion
H-20A
Sliding Tee Handle - Alloy Steel Material, 3/4 in Drive Size, 19-1/4 in Overall Length
MI ITEM #02380219
MFR #H-20A
List Price$150.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sliding Tee Handle - Alloy Steel Material, 3/4 in Drive Size, 19-1/4 in Overall Length
MI ITEM #02380219
MFR #H-20A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$150.69/each for your price

Overview

Mfr description
H-20A 3/4 DR. SLIDING T HANDLE

Specifications

  • Overall Length
    19-1/4 in
  • Flexible Head
    Fixed Head
  • Drive Size
    3/4 in
  • Material
    Alloy Steel
  • Weight
    2.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought