Motion
H-41AA
Handle - 3/4 in Drive, 22-1/8 in Length, Alloy Steel, Handle
Mi Item #02380221
MFR #H-41AA
Price$165.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle - 3/4 in Drive, 22-1/8 in Length, Alloy Steel, Handle
Mi Item #02380221
MFR #H-41AA

Mfr description
H-41AA 3/4" DR. FLEX HANDLE - CHROME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.62/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Length/Diameter
    22-1/8 in
  • Weight
    3.15 lbs

Details

  • Accessory Type
    Handle
  • Additional Details
    Knurled
  • Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)