Specifications
Dimensions
- Drive Size3/4 in
- Length/Diameter4-1/16 in
- Weight3.42 lbs
Details
- Accessory TypeSocket Universal Joint
- Additional DetailsBlack Industrial Finish
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)