Motion
HNX-130B
Socket Adapter - 1 in, 3/4 in Drive, 3-1/16 in Length, Socket Adapter
Mi Item #02380235
MFR #HNX-130B
Price$37.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Adapter - 1 in, 3/4 in Drive, 3-1/16 in Length, Socket Adapter
Mi Item #02380235
MFR #HNX-130B

Mfr description
HNX-130B 3/4 DR ADAPTER 3/4FX1M, BLACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.09/each

Specifications

Dimensions

  • Drive Size
    1 in, 3/4 in
  • Length/Diameter
    3-1/16 in
  • Weight
    0.76 lbs

Details

  • Accessory Type
    Socket Adapter
  • Additional Details
    Black Industrial Finish
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)