Motion
6-1A
Socket Retaining Ring - 3/4 in Drive, 1-1/4 in Length, Socket Retaining Ring
Mi Item #02380238
MFR #6-1A
Price$3.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Retaining Ring - 3/4 in Drive, 1-1/4 in Length, Socket Retaining Ring
Mi Item #02380238
MFR #6-1A

Mfr description
6-1A 3/4 DR. O-RING, 1-7/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.16/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Length/Diameter
    1-1/4 in
  • Weight
    0.02 lbs

Details

  • Accessory Type
    Socket Retaining Ring
  • Additional Details
    Black Industrial Finish
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)