Motion
6-107
Socket Extension - 3/4 in Drive, 7 in Length, Socket Extension
Mi Item #02380240
MFR #6-107
Price$90.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Extension - 3/4 in Drive, 7 in Length, Socket Extension
Mi Item #02380240
MFR #6-107

Mfr description
6-107 3/4 DR. IMP. EXTENSION, 6-7/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.96/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Length/Diameter
    7 in
  • Weight
    1.51 lbs

Details

  • Accessory Type
    Socket Extension
  • Additional Details
    Black Industrial Finish
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)