Motion
6-110
Socket Extension - 3/4 in Drive, 9-3/4 in Length, Socket Extension
MI ITEM #02380241
MFR #6-110
Your Price$96.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Extension - 3/4 in Drive, 9-3/4 in Length, Socket Extension
MI ITEM #02380241
MFR #6-110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$96.46/each(List $110.92)

Overview

Mfr description
6-110 3/4 DR. IMP. EXTENSION, 9-13/

Specifications

  • Accessory Type
    Socket Extension
  • Drive Size
    3/4 in
  • Length/Diameter
    9-3/4 in
  • Additional Details
    Black Industrial Finish
  • Weight
    1.95 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text