Specifications
Dimensions
- Drive Size3/4 in
- Length/Diameter3-1/2 in
- Weight1.29 lbs
Details
- Accessory TypeSocket Universal Joint
- Additional DetailsBlack Industrial Finish
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)