Motion
6-2B
Socket Retaining Ring Pin - 3/4 in Drive, 1-1/4 in Length, Socket Retaining Ring Pin
Mi Item #02380244
MFR #6-2B
Price$4.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Retaining Ring Pin - 3/4 in Drive, 1-1/4 in Length, Socket Retaining Ring Pin
Mi Item #02380244
MFR #6-2B

Mfr description
6-2B 3/4 DR. RETAINER PIN, 1-1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.07/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Length/Diameter
    1-1/4 in

Details

  • Accessory Type
    Socket Retaining Ring Pin
  • Additional Details
    Black Industrial Finish
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)