Motion
6-7
Socket Adapter - 1 in, 3/4 in Drive, 2-3/4 in Length, Socket Adapter
Mi Item #02380249
MFR #6-7
Price$35.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Adapter - 1 in, 3/4 in Drive, 2-3/4 in Length, Socket Adapter
Mi Item #02380249
MFR #6-7

Mfr description
6-7 3/4 DR. IMPACT ADPR, 3/4 FX1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.65/each

Specifications

Dimensions

  • Drive Size
    1 in, 3/4 in
  • Length/Diameter
    2-3/4 in
  • Weight
    0.97 lbs

Details

  • Accessory Type
    Socket Adapter
  • Additional Details
    Black Industrial Finish
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)